Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Digital vernier calliper with factory calibration certificate

Code: 071576 111

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification

Repeatability 10 u03bcm (u00b1 2 s)

Adjustment speed: max. 1.5 m/sec

Measuring unit: metric or English (mm/inch), direct conversion

Capacitive measurement system

LCD digital display 6 mm

Operating temperature 5u00b0C to 40u00b0C

Stainless steel, hardened and ground

Data output RS232-compatible

3 V lithium battery, type CR 2032

  • Capacity 190 mAh
  • Battery life approx. 2 years (2000 hours/year)
Added to cart