Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Two-pin voltage tester Multi-Tester Pro II LCD
+374(0) 60 708807
Tecnical Description
Display
Min./max. voltage range AC
Min./max. voltage range DC
Min./max. frequency
Code
Package / Quantity
Price (AMD)
Code: 071553 175
Catalogue page as PDF 1
Tecnical Description
Test equipment with maximum safety level
(CAT IV 1000 V)
No presetting, intuitive operation
Automatic testing range selection
Voltages can also be displayed without battery
Visual and vibratory warning from 35 V AC/DC when operating with batteries
FI/RCD test using two buttons
Intentional triggering of the FI switch facilitates push-button activation of the load so that the protective conductor can also be measured.
Screwable 4-mm test probe adapter
Energy-saving
Automatic shut-off device
Tests without finger contact allow full protective clothing to be worn
Related products
LAST VIEWED