Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Micrometer

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Scale value: 0.01 mm
  • Measuring spindle increments: 0.5 mm
  • Scale drum diameter: 6.5 mm

Min./max. length measuring range

Scale value

Measuring spindle increments

Scale drum diameter

Code

Package / Quantity

Price (AMD)

75-100 mm

0.01 mm

0.5 mm

6.5 mm

x 0

Code: 071576104

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. length measuring range 75-100 mm
  • Scale value 0.01 mm
  • Measuring spindle increments 0.5 mm
  • Scale drum diameter 6.5 mm

50-75 mm

0.01 mm

0.5 mm

6.5 mm

x 0

Code: 071576103

Product information

Catalogue page as PDF 1

Tecnical Description

  • Measuring spindle increments 0.5 mm
  • Min./max. length measuring range 50-75 mm
  • Scale value 0.01 mm
  • Scale drum diameter 6.5 mm

25-50 mm

0.01 mm

0.5 mm

6.5 mm

x 0

Code: 071576102

Product information

Catalogue page as PDF 1

Tecnical Description

  • Scale drum diameter 6.5 mm
  • Measuring spindle increments 0.5 mm
  • Scale value 0.01 mm
  • Min./max. length measuring range 25-50 mm

0-25 mm

0.01 mm

0.5 mm

6.5 mm

x 0

Code: 071576101

Product information

Catalogue page as PDF 1

Tecnical Description

  • Measuring spindle increments 0.5 mm
  • Min./max. length measuring range 0-25 mm
  • Scale drum diameter 6.5 mm
  • Scale value 0.01 mm

100-125 mm

0.01 mm

0.5 mm

6.5 mm

x 0

Code: 0715761120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. length measuring range 100-125 mm
  • Scale value 0.01 mm
  • Measuring spindle increments 0.5 mm
  • Scale drum diameter 6.5 mm

125-150 mm

0.01 mm

0.5 mm

6.5 mm

x 0

Code: 0715761121

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. length measuring range 125-150 mm
  • Scale value 0.01 mm
  • Measuring spindle increments 0.5 mm
  • Scale drum diameter 6.5 mm

Bracket: forged steel

Measuring surfaces: Carbide, ground and lapped

With reference dimension and scale adjustment wrench

Micrometer with heat protection

No dimensional deviation

With ratchet

For consistent measuring pressure


Notice

Supplied in plastic box

Related products

LAST VIEWED

Added to cart