Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Socket tester A with FI/RCD tripping
+374(0) 60 708807
Tecnical Description
Min./max. voltage range AC
Min./max. frequency
Switchable load
IP protection class
Code
Package / Quantity
Price (AMD)
Code: 071553 001
Tecnical Description
Handy tester
Practical storage facility
No presetting required
Intuitive operation
Compact, lightweight design
Approx. 50 g
Fast and reliable testing of sockets
Tests for correct connection and indicates wiring faults via LED display
Power supply across socket being tested
No follow-up costs, no battery required
Housing made from fibreglass-reinforced polyamide
Shock and break-proof, allowing a long service life
Equipped with additional FI/RCD test circuit
For testing FI circuit breakers with a rated current of 30u00a0mA (at 230 V AC) with a tripping time of 200 milliseconds (trips only on right phase).
Before using the device, be sure to observe the safety instructions and warning notices in the operating instructions.
Related products
LAST VIEWED