xSocket tester A with FI/RCD tripping
Code: 071553 001
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Handy tester
Practical storage facility
No presetting required
Intuitive operation
Compact, lightweight design
Approx. 50 g
Fast and reliable testing of sockets
Tests for correct connection and indicates wiring faults via LED display
Power supply across socket being tested
No follow-up costs, no battery required
Housing made from fibreglass-reinforced polyamide
Shock and break-proof, allowing a long service life
Equipped with additional FI/RCD test circuit
For testing FI circuit breakers with a rated current of 30u00a0mA (at 230 V AC) with a tripping time of 200 milliseconds (trips only on right phase).
Before using the device, be sure to observe the safety instructions and warning notices in the operating instructions.
LAST VIEWED