Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pocket tape measure 1C PT18

Log in to see price

+374(0) 60 708807

Tecnical Description

Max. length measuring range

Width of band

Maximum extension before the tape bends (vertical)

Material of the housing

Code

Package / Quantity

Price (AMD)

3 m

16 mm

220 cm

Plastic

x 1

Code: 071465 003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the housing Plastic
  • Width of band 16 mm
  • Max. length measuring range 3 m
  • Maximum extension before the tape bends (vertical) 220 cm

5 m

19 mm

240 cm

Plastic

x 1

Code: 071465 005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the housing Plastic
  • Width of band 19 mm
  • Max. length measuring range 5 m
  • Maximum extension before the tape bends (vertical) 240 cm

High-quality and handy pocket tape measure with impact-resistant plastic housing and yellow painted tape.

  • With 2-component lock button
  • Triple-riveted end hooks ensures a long service life
  • Movable end hooks for internal and external measurements
  • Meets EC precision class 2
  • Excellent readability of the tape
  • Extremely scratch-resistant coating on the tape
  • With belt clip and wrist strap

Related products

LAST VIEWED

Added to cart