Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Laser range finder WDM 8-14

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 29 mm
  • Min. temperature conditions: -10 °C
  • Number of rechargeable batteries/batteries: 2 PCS
  • IP protection class: IP 54
  • Length: 143 mm
  • Max. temperature conditions: 50 °C
  • Width: 58 mm
  • Laser category: 2
  • Rechargeable battery/battery life: up to 5000 measurements
  • Degrees measuring accuracy: +/- 0.2 degree
  • Max. length measuring range: 200 m

Laser category

IP protection class

Degrees measuring accuracy

Max. length measuring range

Code

Package / Quantity

Price (AMD)

2

IP 54

+/- 0.2 degree

200 m

x 0

Code: 5709300515

Product information

Catalogue page as PDF 1

Tecnical Description

  • Rechargeable battery/battery life up to 5000 measurements
  • Number of rechargeable batteries/batteries 2 PCS
  • IP protection class IP 54
  • Degrees measuring accuracy +/- 0.2 degree
  • Length 143 mm
  • Height 29 mm
  • Width 58 mm
  • Max. temperature conditions 50 °C
  • Laser category 2
  • Max. length measuring range 200 m
  • Min. temperature conditions -10 °C

Highly-precise measurements, even in direct sunlight

Integrated colour camera allows digital target tracking.

Sighted target can easily be enlarged

View finder with 4x zoom

Numerous indirect measuring options and spirit levels

360° inclinometer

Protects against dust and splash water

IP 54 degree of protection

Functions

  • Minimum/maximum measurement
  • Area/volume
  • Triangle/solid angle
  • Trapezoidal measurement
  • Pythagorean theorem
  • Tracking/inclination
  • Height profile measurement
  • Delimiting function
  • Addition/subtraction
  • Pocket calculator

Scope of delivery

1x WDM 8-14 laser rangefinder, belt holster, operating instructions on CD, quick instruction


Notice

Data transmission to iPhone and iPad

The measured values can be transmitted to the iPad or iPhone via the Bluetooth smart function using the free Würth app.

Related products

LAST VIEWED

Added to cart