Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/2-inch torque wrench

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Tip size: 1/2 inch
  • Min./max. torque measuring range: 40-200 Nm
  • Length: 440 mm

Tip size

Min./max. torque measuring range

Length

Code

Package / Quantity

Price (AMD)

1/2 inch

40-200 Nm

440 mm

x 0

Code: 071471 23

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 1/2 inch
  • Min./max. torque measuring range 40-200 Nm
  • Length 440 mm
Specification
  • Accuracy of u00b1 3% to the set value, in accordance with DIN EN ISO 6789:2003
  • Simple and precise setting by turning the handle
  • Switchover and/or push-through square drive
  • Scaling in Nm and also in pound force per square foot
  • Acoustic and tangible torque triggering prevents over-tightening of bolts
  • Anti-slip 2-component handle
  • With calibration certificate
Notice

Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.

Related products

LAST VIEWED

Added to cart