Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

MIG/MAG welding system MM 230

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Cable length: 3 m
  • Nominal voltage: 400 V/AC
  • Equipped wire diameter: 1 mm
  • Weldable wires: Aluminium, diameter 1.0 - 1.2 mm, Steel, diameter 0.6-1.0 mm
  • Min./max. current: 30-230 A
  • ON time at max. current (40°C): 20 %
  • Max. current: 230 A
  • Wire feed roll for steel: 0.8 mm
  • Weldable material thickness: Aluminium, 2 - 6 mm, Steel/stainless steel 0.8-8 mm
  • Weight of machine: 66 kg

Nominal voltage

Weldable wires

Min./max. current

ON time at max. current (40°C)

Code

Package / Quantity

Price (AMD)

400 V/AC

Aluminium, diameter 1.0 - 1.2 mm, Steel, diameter 0.6-1.0 mm

30-230 A

20 %

x 0

Code: 07023520

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 400 V/AC
  • Weldable wires Aluminium, diameter 1.0 - 1.2 mm, Steel, diameter 0.6-1.0 mm
  • Min./max. current 30-230 A
  • ON time at max. current (40°C) 20 %
  • Max. current 230 A
  • Wire feed roll for steel 0.8 mm
  • Cable length 3 m
  • Equipped wire diameter 1 mm
  • Weldable material thickness Aluminium, 2 - 6 mm, Steel/stainless steel 0.8-8 mm
  • Weight of machine 66 kg
Specification

Flexible adjustment of welding current

Adjustable 7-level switching mechanism

Overload protection

Thermo control prevents overheating of machine.

Can be used for long periods

thanks to fan cooling

Always the correct current rating

Automatic control of welding current, post-purge gas flow and spot welding time

Automatic selection of wire feed

Wire feed automatically adjusts to the selected settings.

Convenient welding

Can be switched between 2/4-cycle spot welding

Notice

Guideline value for flow rate in l/min:

Wire u00d8 x 10 = l/min

Hose pack must be converted from PTFE cores to process aluminium and stainless-steel welding wires

  • Aluminium torch set 098430005
  • Stainless steel torch set 098430006
  • Stainless steel torch set 098430007

Related products

LAST VIEWED

Added to cart