Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
MIG/MAG welding system MM 350
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Nominal voltage
Weldable wires
Min./max. current
ON time at max. current (40°C)
Code
Package / Quantity
Price (AMD)
400 V/AC
Aluminium, diameter 0.8 - 1.6 mm, Steel/stainless steel, diameter 1.0 - 1.6 mm
25-350 A
30 %
Code: 5952352350
Catalogue page as PDF 1
Tecnical Description
Flexible adjustment of welding current
Finely-adjustable switching mechanism using 2 x 12 level coarse/fine switches
Overload protection
Thermo control prevents overheating of machine.
Can be used for long periods
thanks to fan cooling
Always to correct current rating
Automatic control of welding current, post-purge gas flow and spot welding time
Automatic selection of wire feed
Wire feed automatically adjusts to the selected settings.
Convenient welding
Can be switched between 2/4-cycle spot welding
Guideline value for flow rate in l/min:
Wire u00d8 x 10 = l/min
Hose pack must be converted from PTFE cores to process aluminium and stainless-steel welding wires
Related products
LAST VIEWED