Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Multifunction spotter Spot 4500 SN2

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Frequency: 50 Hz
  • Nominal voltage: 400 V/DC
  • Power rating: 5 kW
  • Conditions for power rating: at 100% action time
  • Power (welding): 20 kW
  • Main fuse: 16 A slow
  • IP protection class: IP 21
  • Secondary-current short circuit: 4.5 kA/AC/DC
  • Max. current: 0.63 kA/AC/DC
  • Length: 44 cm
  • Width: 14 cm
  • Height: 23 cm
  • Heat class: F
  • Cable cross section: 7.5 mm²
  • Number of phases: 1 PCS
  • Secondary voltage: 5.6 V/DC
  • Control current connection socket: XLR
  • Product weight (per item): 31000 g

Nominal voltage

Frequency

Power rating

Conditions for power rating

Code

Package / Quantity

Price (AMD)

400 V/DC

50 Hz

5 kW

at 100% action time

x 0

Code: 0691500270

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 400 V/DC
  • Frequency 50 Hz
  • Power rating 5 kW
  • Conditions for power rating at 100% action time
  • Power (welding) 20 kW
  • Main fuse 16 A slow
  • IP protection class IP 21
  • Secondary-current short circuit 4.5 kA/AC/DC
  • Max. current 0.63 kA/AC/DC
  • Length 44 cm
  • Width 14 cm
  • Height 23 cm
  • Heat class F
  • Cable cross section 7.5 mm²
  • Number of phases 1 PCS
  • Secondary voltage 5.6 V/DC
  • Control current connection socket XLR
  • Product weight (per item) 31000 g
Specification
  • Portable, 4500 amps, extremely versatile
  • Fast dent removal from outside with slide hammer puller
  • Allows welding of threaded bolts, T-pins, discs and corrugated wire
  • With carbon or copper electrodes, sheet steel can be drawn-in and smoothed
  • Large application range thanks to extra-long pistol cable
  • Virtually all accessory parts for dent-removal available on the market can be used with this device

Scope of delivery:

  • Multifunction dent-removing device
  • Cart with storage tray
  • Multifunction pistol with 2500-mm cable length
  • Earthing cable with terminal, 2500-mm cable length
  • For dent removal, spot welding, pulling in sheet metal
  • Range of accessories for dent removal
  • Slide hammer puller

Related products

LAST VIEWED

Added to cart