Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Welding unit PinPuller-Spot with LCD display

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 320 mm
  • Height: 285 mm
  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Main fuse: 16 A slow
  • IP protection class: IP 21
  • Number of phases: 1 PCS
  • Power rating: 2 kVA
  • Conditions for power rating: at 50% duty cycle
  • Secondary-current short circuit: 1600 A
  • Width: 180 mm
  • Secondary voltage: 7 V/AC
  • Control current connection socket: Renk, XLR
  • Connecting socket diameter: 13 mm
  • Product weight (per item): 15407 g

Nominal voltage

Frequency

Power rating

Conditions for power rating

Code

Package / Quantity

Price (AMD)

230 V/AC

50 Hz

2 kVA

at 50% duty cycle

x 0

Code: 0691500299

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 230 V/AC
  • Frequency 50 Hz
  • Power rating 2 kVA
  • Conditions for power rating at 50% duty cycle
  • Main fuse 16 A slow
  • IP protection class IP 21
  • Secondary-current short circuit 1600 A
  • Length 320 mm
  • Width 180 mm
  • Height 285 mm
  • Number of phases 1 PCS
  • Secondary voltage 7 V/AC
  • Control current connection socket Renk, XLR
  • Connecting socket diameter 13 mm
  • Product weight (per item) 15407 g
Specification

LCD display for simple status indication with a selection of pre-set programs

Quick change to ideal setting values of other tools or parameter modification

Precise setting of welding time and welding current for reproducible results

Digital control and phase shifting

Corrosion protection virtually preserved

Extremely short welding time from 0.01 seconds prevents burns on the back of the sheet metal.

Tools are always ready to use

Changeovers eliminated thanks to two independent outputs for different dent-removal tools, e.g. welding pistol, Dent Killer.

Simple and flexible

Requires 230-volt mains connection only

Also suitable for tools without trigger button

Switchable to automatic resolution with time delay of 0.5 seconds

Related products

LAST VIEWED

Added to cart