Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Oil smoke stop

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Smell/fragrance: Characteristic
  • Contents: 300 ml
  • Density conditions: at 20°C
  • Colour: Light brown
  • Shelf life from production: 60 Month
  • Chemical basis: Combination of additives
  • Density: 0.893 g/cm³
  • Min. flashing point: 101 °C

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

300 ml

Characteristic

Combination of additives

x 0

Code: 5861301300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 300 ml
  • Colour Light brown
  • Smell/fragrance Characteristic
  • Chemical basis Combination of additives
  • Shelf life from production 60 Month
  • Density 0.893 g/cm³
  • Density conditions at 20°C
  • Min. flashing point 101 °C
Specification
  • Reduces oil consumption by stabilising the viscosity and compensates viscosity losses. Helps prevent blue exhaust smoke.
  • The can contents of 300 ml are sufficient for 5 litres of oil
Notice

Not suitable for use in motorcycles or quad bikes with wet clutches.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart