Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
High-strength bearing locking
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Weight of content
Chemical basis
Density
Code
Package / Quantity
Price (AMD)
Code: 0893603250
Catalogue page as PDF 1
Tecnical Description
Code: 0893603050
Catalogue page as PDF 1
Tecnical Description
Code: 0893603025
Catalogue page as PDF 1
Tecnical Description
Reliable hardening at low temperatures around 0 °C.
A reliable aid, even in winter.
Maximum gap-filling power of 0.15 mm
Even very large deviations can be corrected without significant expense.
Prevents frictional corrosion
The bearings will not seize up.
Resistant to a large number of bases, gases, solvents, oils and fuels
Notice
Caution:
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products