Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Premium active scented foam wash

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Silicone-free: Yes
  • Colour: Green
  • Shelf life from production: 24 Month
  • Container: Canister
  • Contents: 25 l
  • pH value: 7
  • AOX-free: Yes
  • Smell/fragrance: Fruity
  • Phosphate-free: Yes
  • Chemical basis: Anionic tenside
  • Product weight (per item): 29800 g
  • Density/conditions: 1,03 g/cm³ / at 20°C

Contents

Product weight (per item)

Chemical basis

Smell/fragrance

Code

Package / Quantity

Price (AMD)

25 l

29800 g

Anionic tenside

Fruity

x 1

Code: 08930260

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 25 l
  • Product weight (per item) 29800 g
  • Chemical basis Anionic tenside
  • Smell/fragrance Fruity
  • Container Canister
  • Colour Green
  • pH value 7
  • Density/conditions 1,03 g/cm³ / at 20°C
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Silicone-free Yes
  • Phosphate-free Yes
Specification

Excellent cleaning results owing to long application time

Thanks to powerful foaming and very resilient foam bubbles.

Increase service life of brushes

No diminishing of method of action of light liquid separators

In accordance with OECD (Organisation for Economics Cooperation and Development) readily biodegradable.

Notice

Do not let it dry. Store in a frost-free place.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Related products

LAST VIEWED

Added to cart