Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cleaning concentrate Active wash

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Container: Canister
  • Contents: 25 l
  • pH value: 7
  • Smell/fragrance: Lemon
  • AOX-free: Yes
  • Phosphate-free: Yes
  • Chemical basis: Nonionic tenside
  • Product weight (per item): 26600 g
  • Density/conditions: 1,02 g/cm³ / at 20°C

Contents

Product weight (per item)

Chemical basis

Smell/fragrance

Code

Package / Quantity

Price (AMD)

25 l

26600 g

Nonionic tenside

Lemon

x 0

Code: 08930251

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • AOX-free Yes
  • Chemical basis Nonionic tenside
  • Phosphate-free Yes
  • Contents 25 l
  • Density/conditions 1,02 g/cm³ / at 20°C
  • Shelf life from production 24 Month
  • Silicone-free Yes
  • pH value 7
  • Container Canister
  • Product weight (per item) 26600 g
  • Smell/fragrance Lemon

Based on active cleaning surfactants

  • Dirt particles are completely encapsulated and can be rinsed away with water
  • Good cleaning results

Combination of special ingredients enables brushes to slide better

  • Protects vehicle surfaces
  • Prevents brushes from getting dirty

No streaking when using preservers and drying aids

Can be used with these in machines with water recycling systems

Easily biodegradable in accordance with OECD*.

Does not compromise the effectiveness of light fluid separators

* OECD = Organisation for Economic Co-operation and Development


Notice

  • Do not allow to dry!
  • Store in a frost-free place!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart