Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic cable drum Compact 250 V

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 190 mm
  • Protection class: Protection class I/protective grounding
  • Cable length: 10 m
  • Cable type: H07RN-F3G1.5 mm²
  • Version: 3 grounding-contact sockets, 16 A, 250 V
  • IP protection class: IP 44
  • Width: 155 mm
  • Height: 255 mm

Cable length

Cable type

Version

IP protection class

Code

Package / Quantity

Price (AMD)

10 m

H07RN-F3G1.5 mm²

3 grounding-contact sockets, 16 A, 250 V

IP 44

x 0

Code: 0774101010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Protection class Protection class I/protective grounding
  • Width 155 mm
  • IP protection class IP 44
  • Version 3 grounding-contact sockets, 16 A, 250 V
  • Cable type H07RN-F3G1.5 mm²
  • Cable length 10 m
  • Length 190 mm
  • Height 255 mm

Specification

  • Drum body made from special plastic
  • RN cable is approved for difficult construction conditions according to VDE 0100 Part 704
  • Made in Germany

Notice

Overheating protection, indicator light in the event of overheating and overloading.

Related products

LAST VIEWED

Added to cart