Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pressing sponge

Log in to see price

+374(0) 60 708807

Tecnical Description

Length x width x height

Length

Width

Length x width (compressed)

Code

Package / Quantity

Price (AMD)

135 x 93 x 37 mm

135 mm

93 mm

130 x 80 mm

x 0

Code: 0705700130

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length x width x height 135 x 93 x 37 mm
  • Length 135 mm
  • Width 93 mm
  • Length x width (compressed) 130 x 80 mm

195 x 85 x 60 mm

195 mm

85 mm

188 x 80 mm

x 0

Code: 0705700131

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length x width x height 195 x 85 x 60 mm
  • Length 195 mm
  • Width 85 mm
  • Length x width (compressed) 188 x 80 mm
Specification

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart