Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Car sponge

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Polyurethane foam
  • Length x width x height: 18 x 13 x 6 cm
  • Length: 18 cm
  • Width: 13 cm
  • Height: 6 cm
  • Compression force deflection: 4 kPa
  • Compression force deflection conditions: 40% deformation
  • Min. longitudinal tensile strength: 60 N/cm²
  • Min. transverse tensile strength: 60 N/cm²
  • Min. diagonal breaking elongation: 100 %
  • Min. longitudinal breaking elongation: 100 %

Material

Length x width x height

Length

Width

Code

Package / Quantity

Price (AMD)

Polyurethane foam

18 x 13 x 6 cm

18 cm

13 cm

x 1

Code: 0899700400

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min. longitudinal tensile strength 60 N/cm²
  • Min. longitudinal breaking elongation 100 %
  • Material Polyurethane foam
  • Min. transverse tensile strength 60 N/cm²
  • Width 13 cm
  • Compression force deflection 4 kPa
  • Height 6 cm
  • Length 18 cm
  • Min. diagonal breaking elongation 100 %
  • Compression force deflection conditions 40% deformation
  • Length x width x height 18 x 13 x 6 cm

Cell structure with different pore sizes and shapes

  • Excellent cleaning
  • Promotes foaming
  • Actively absorbent

Non-scratch

Permanently elastic


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart