Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hydro sponge

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Form: Rectangular
  • Height: 6.5 cm
  • Material: Polyurethane foam
  • Compression force deflection conditions: 40% deformation
  • Length x width x height: 16,5 x 11 x 6,5 cm
  • Length: 16.5 cm
  • Width: 11 cm
  • Cell structure: Open
  • Min. compression force deflection: 2.5 kPa
  • Max. compression force deflection: 4.5 kPa
  • Min. longitudinal tensile strength: 180 kPa
  • Min. transverse tensile strength: 180 kPa
  • Min. diagonal breaking elongation: 200 %
  • Min. longitudinal breaking elongation: 200 %

Material

Length x width x height

Length

Width

Code

Package / Quantity

Price (AMD)

Polyurethane foam

16,5 x 11 x 6,5 cm

16.5 cm

11 cm

x 0

Code: 0899700420

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Polyurethane foam
  • Length x width x height 16,5 x 11 x 6,5 cm
  • Length 16.5 cm
  • Width 11 cm
  • Height 6.5 cm
  • Cell structure Open
  • Form Rectangular
  • Compression force deflection conditions 40% deformation
  • Min. compression force deflection 2.5 kPa
  • Max. compression force deflection 4.5 kPa
  • Min. longitudinal tensile strength 180 kPa
  • Min. transverse tensile strength 180 kPa
  • Min. diagonal breaking elongation 200 %
  • Min. longitudinal breaking elongation 200 %
Specification
  • Open cell structure
  • Highly resistant to tearing and abrasion
  • Absorbs water well

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart