Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Packfix packaging film
+374(0) 60 708807
Tecnical Description
Colour
Width
Length
Foil thickness
Code
Package / Quantity
Price (AMD)
Code: 09929002
Tecnical Description
Code: 09929001
Tecnical Description
Code: 0992900220
Tecnical Description
No adhesive residues
No adhesive residues are left behind when the film is removed from the product.
Good moulding capability
Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.
Quick to tear off
The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.
Recyclable PE film
Notice
A different handle must be used for the 500 mm film than for the 100 mm film.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products