Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic cable drum CEE 400 V

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Protection class: Protection class I/protective grounding
  • Length: 290 mm
  • IP protection class: IP X4
  • Width: 210 mm
  • Height: 395 mm
  • Cable length: 25 m
  • Cable type: H07RN-F5G2.5 mm²
  • Version: 2 grounding-contact sockets, 16 A, 250 V, 1 CEE electrical outlet, 5-pole, 16 A, 400 V

Cable length

Cable type

Version

IP protection class

Code

Package / Quantity

Price (AMD)

25 m

H07RN-F5G2.5 mm²

2 grounding-contact sockets, 16 A, 250 V, 1 CEE electrical outlet, 5-pole, 16 A, 400 V

IP X4

x 0

Code: 0774125525

Tecnical Description

  • Cable length 25 m
  • Cable type H07RN-F5G2.5 mm²
  • Version 2 grounding-contact sockets, 16 A, 250 V, 1 CEE electrical outlet, 5-pole, 16 A, 400 V
  • IP protection class IP X4
  • Protection class Protection class I/protective grounding
  • Length 290 mm
  • Width 210 mm
  • Height 395 mm
Specification
  • Drum housing made of special plastic
  • Generously dimensioned, swivelling rotary crank handle
  • Innovative plug mounting
  • Locking brake with "Open/Close switch"
  • RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704
  • Made in Germany
Notice

Thermal circuit breaker with trip-free mechanism, resettable by hand after cooling.

Related products

LAST VIEWED

Added to cart