Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Adhesive remover spray

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 24 Month
  • Contents: 150 ml
  • Chemical basis: Propane
  • Density/conditions: 0,69 g/cm³ / at 20°C
  • Density/condi...: 0,69 g/cm³ / at 20°C

Contents

Chemical basis

Density/condi...

Code

Package / Quantity

Price (AMD)

150 ml

Propane

0,69 g/cm³ / at 20°C

x 1

Code: 0893141

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Chemical basis Propane
  • Density/conditions 0,69 g/cm³ / at 20°C
  • Contents 150 ml
  • Shelf life from production 24 Month
  • Density/condi... 0,69 g/cm³ / at 20°C

Check rubber and plastics for material compatibility.


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart