Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagon nut

Log in to see price

+374(0) 60 708807

Tecnical Description

Thread type x nominal diameter

Height

External drive

Property class

Code

Package / Quantity

Price (AMD)

M8

6.5 mm

WS13

I8I

x 100

Code: 03178

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M8
  • Height 6.5 mm
  • External drive WS13
  • Property class I8I

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Height
  • External drive
  • Property class

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Height
  • External drive
  • Property class

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Height
  • External drive
  • Property class

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Height
  • External drive
  • Property class

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Height
  • External drive
  • Property class

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Height
  • External drive
  • Property class

DIN 934, steel I6I/I8I, galvanised blue, passivated (A2K)

Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Related products

LAST VIEWED

Added to cart