Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Adhesive lubricant HHS® Fluid

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Density conditions: at 20°C
  • Contents: 500 ml
  • Chemical basis: Mineral oil
  • Shelf life from production: 36 Month
  • AOX-free: Yes
  • Colour: Yellowish
  • Min. temperature conditions: -25 °C
  • Max. short-term temperature resistance: 200 °C
  • Acid-free: Yes
  • Resin-free: Yes
  • Resistance against: Salt water, Weak lyes, Weak acids, Splash
  • Oil basis: Synthetic
  • Density: 0.773 g/cm³
  • Max. temperature conditions: 170 °C
  • Kinematic oil basis viscosity: 2000 cSt
  • Conditions for viscosity of oil basis: at 40°C, in accordance with DIN 51562
  • Material compatibility: O- and X-Ring, Plastic, Coated Surfaces

Chemical basis

Smell/fragrance

Code

Package / Quantity

Price (AMD)

Mineral oil

Characteristic

x 1

Code: 08931064

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Chemical basis Mineral oil
  • Oil basis Synthetic
  • Colour Yellowish
  • Smell/fragrance Characteristic
  • Density 0.773 g/cm³
  • Density conditions at 20°C
  • Min. temperature conditions -25 °C
  • Max. temperature conditions 170 °C
  • Max. short-term temperature resistance 200 °C
  • Kinematic oil basis viscosity 2000 cSt
  • Conditions for viscosity of oil basis at 40°C, in accordance with DIN 51562
  • Silicone-free Yes
  • Acid-free Yes
  • Resin-free Yes
  • AOX-free Yes
  • Resistance against Salt water, Weak lyes, Weak acids, Splash
  • Material compatibility O- and X-Ring, Plastic, Coated Surfaces
  • Contents 500 ml
  • Shelf life from production 36 Month
Specification

When sprayed: Oil

  • Good penetration
  • Good gap penetration
  • Protects against corrosion
  • Penetrates wherever conventional grease does not

After evaporation: Grease

  • Extremely adhesive
  • Centrifuge-resistant
  • Good long-term effect

Excellent pressure resistance

  • Lubricant film extremely resistant to breakdown under high pressure loads
  • Outstanding noise and vibration damping

Good material compatibility

  • Compatible with O-rings and X-rings
  • Compatible with plastics
  • Neutral behaviour on painted substrates

Resistant to splashed water, salt water, weak acids and alkalis

Silicone-free, resin-free, acid-free and AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart