Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Adhesive lubricant HHS 2000®

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • Container: Can
  • Max. temperature conditions: 180 °C
  • AOX-free: Yes
  • Colour: Yellowish
  • Chemical basis: Hydrocarbon
  • Oil basis: Synthetic mineral oil
  • Smell/fragrance: Oil
  • Min. temperature conditions: -25 °C
  • Max. short-term temperature resistance: 200 °C
  • Flashing point of active ingredient: 300 °C
  • Kinematic oil basis viscosity: 1500 cSt
  • Acid-free: Yes
  • Resin-free: Yes
  • Resistance against: Salt water, Weak lyes, Weak acids, Splash

Density

Contents

Chemical basis

Code

Package / Quantity

Price (AMD)

0.878 g/cm³

150 ml

Hydrocarbon

x 0

Code: 08931061

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Density 0.878 g/cm³
  • Contents 150 ml
  • Chemical basis Hydrocarbon
  • Oil basis Synthetic mineral oil
  • Colour Yellowish
  • Smell/fragrance Oil
  • Density conditions at 20°C
  • Min. temperature conditions -25 °C
  • Max. temperature conditions 180 °C
  • Max. short-term temperature resistance 200 °C
  • Flashing point of active ingredient 300 °C
  • Kinematic oil basis viscosity 1500 cSt
  • Silicone-free Yes
  • Acid-free Yes
  • Resin-free Yes
  • AOX-free Yes
  • Resistance against Salt water, Weak lyes, Weak acids, Splash
  • Container Can
  • Shelf life from production 24 Month

0.66 g/cm³

500 ml

Hydrocarbon

x 1

Code: 0893106

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Kinematic oil basis viscosity 1500 cSt
  • Max. temperature conditions 180 °C
  • Resistance against Salt water, Weak lyes, Weak acids, Splash
  • Acid-free Yes
  • Flashing point of active ingredient 300 °C
  • Container Can
  • Resin-free Yes
  • Shelf life from production 24 Month
  • Density conditions at 20°C
  • Silicone-free Yes
  • AOX-free Yes
  • Max. short-term temperature resistance 200 °C
  • Min. temperature conditions -25 °C
  • Density 0.66 g/cm³
  • Chemical basis Hydrocarbon
  • Contents 500 ml
  • Smell/fragrance Oil

High pressure resistance

Extraordinarily tear-proof lubricating film with excellent noise and vibration dampening

Good creep properties

  • Excellent lubricating properties for small gaps
  • Reliable protection against corrosion

Adhesive

Centrifuge-resistance on turning and rotating parts.

Good material compatibility

Compatible with O-rings/X-rings and plastics. Neutral behaviour on painted substrates.

Resistant to splashed water, salt water, weak acids and alkalis

Silicone-free, resin-free and acid-free


Notice

Resistant to high pressure loads

The HHS 2000 lubricating film remains active and does not strip off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart-body from the base body and thus ensures optimum wear protection at higher pressure loads. This is only possible for dirt-free lubricating points, which is why we recommend thoroughly and carefully pre-cleaning with HHS Clean, art. no. 089310610, prior to application.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart