Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ratchet combination wrench set

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 6 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 071426350

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 6 PCS

Very rugged, strong ratchets for high tightening torques

  • Design: Metric
  • Drive: Ring side POWERDRIV®, bi-hexagon, finely toothed, 72 teeth
  • Standard: Max. torque in line with DIN 899
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, matt satin finish
  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications

Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Related products

Added to cart