Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination wrench set, offset

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 11 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 071330251

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 11 PCS
Specification

Drive: Ring side POWERDRIV, bi-hex

Standard: DIN 3113B/ISO 3318

Geometry: Ring end offset 10u00ba, jaw angle 15u00ba

Minimised outer dimensions, pronounced rounded contours and de-burred edges

Material: Chromium-vanadium steel

Surface: Chrome-plated, polished heads and ring

Contents:

1 each of combination wrench, offset, size 10, 13, 16, 17, 18, 19, 21, 22, 24, 27, 30

Related products

Added to cart