Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

COMBINATION WRENCH SET 17 PIECES

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 17 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 5754101917

Tecnical Description

  • Number of pieces in assortment/set 17 PCS

Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.

Chrome-Vanadium Steel

The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.

Anti-Slip Handle

The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.

15 Degrees Angle Head (Open End)

It allows for an increase in movement which creates a larger turning arc when space is a restriction.

Deep Offset Head (Ring End)

It allows for an increase in reach when space is a restriction.

Wide Visible Markings

Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.

Durable Storage Pouch

Crafted from a durable ripstop fabric, ensuring utmost protection for its contents. Additionally, the reinforced hanging eyelets facilitate convenient storage.

Related products

LAST VIEWED

Added to cart