Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Combination wrench assortment, offset
+374(0) 60 708807
Tecnical Description
Number of pieces in assortment/set
Code
Package / Quantity
Price (AMD)
Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113B/ISO 3318
Geometry: Ring side offset 10u00ba, jaw offset 15
The narrow design has minimised outer dimensions, pronounced rounded contours and de-burred edges
Material: Chromium-vanadium steel
Surface: chrome-plated, polished heads and ring
Contents: 9 pieces
1 combination wrench in each size 10, 13, 16, 17, 18, 19, 21, 22, 24
Related products
LAST VIEWED