Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Combination wrench assortment, inch
+374(0) 60 708807
Tecnical Description
Number of pieces in assortment/set
Width across flats
Code
Package / Quantity
Price (AMD)
8 PCS
9/16 inch, 7/8 inch, 7/16 inch, 5/8 inch, 3/8 inch, 3/4 inch, 11/16 inch, 1/2 inch
Drive: Ring side POWERDRIV, bi-hex
Standard:
DIN 3113A/ISO 3318/773
Geometry:
Ring side angled 15°, jaw offset 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, polished heads and ring
Contents: 8 pcs
1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8
Related products