Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Universal cleaner R1

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Lemon
  • AOX-free: Yes
  • Phosphate-free: Yes
  • Density/conditions: 1,04 g/cm³ / at 20°C
  • Ratio of ingredients: Miscible in all proportions
  • Min./max. processing temperature: 5 to 80 °C
  • Shelf life from production/conditions: 24 Month / at 20°C

Contents

Product weight (per item)

Container

pH value/conditions

Code

Package / Quantity

Price (AMD)

20 l

21500 g

Canister

9.4 / in concentrate

x 0

Code: 0893125020

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Shelf life from production/conditions 24 Month / at 20°C
  • Product weight (per item) 21500 g
  • Contents 20 l
  • AOX-free Yes
  • Phosphate-free Yes
  • Silicone-free Yes
  • Min./max. processing temperature 5 to 80 °C
  • Density/conditions 1,04 g/cm³ / at 20°C
  • pH value/conditions 9.4 / in concentrate
  • Container Canister
  • Smell/fragrance Lemon
  • Ratio of ingredients Miscible in all proportions

60 l

64100 g

Barrel

9.4 / in concentrate

x 0

Code: 0893125060

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 60 l
  • Product weight (per item) 64100 g
  • Container Barrel
  • pH value/conditions 9.4 / in concentrate
  • Smell/fragrance Lemon
  • Colour Orange
  • Density/conditions 1,04 g/cm³ / at 20°C
  • Ratio of ingredients Miscible in all proportions
  • Min./max. processing temperature 5 to 80 °C
  • Shelf life from production/conditions 24 Month / at 20°C
  • AOX-free Yes
  • Silicone-free Yes
  • Phosphate-free Yes

5 l

5466 g

Canister

9 / in concentrate

x 1

Code: 0893125005

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 5 l
  • Product weight (per item) 5466 g
  • Container Canister
  • pH value/conditions 9 / in concentrate
  • Smell/fragrance Lemon
  • Colour Orange
  • Density/conditions 1,04 g/cm³ / at 20°C
  • Ratio of ingredients Miscible in all proportions
  • Min./max. processing temperature 5 to 80 °C
  • Shelf life from production/conditions 24 Month / at 20°C
  • AOX-free Yes
  • Silicone-free Yes
  • Phosphate-free Yes

High cleaning performance

Even persistent dirt is quickly and thoroughly removed

Mild and gentle on material

  • Versatile application
  • Does not attack paint, rubber or plastics

User friendly

Pleasant fragrance

Environmentally friendly

  • Biodegradable
  • Silicone and AOX-free
  • Phosphate free
  • Solvent free

Rapid separation in waste water according to Austrian standard test B5105

Oil and grease are removed without emulsifying. The wastewater can easily be separated with the light oil separator.

Machine and manual application

Removes grease and nicotine soiling, pigment soiling and encrusted dirt after just a brief soaking time


Notice

Hot water increases the cleaning effect


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart