Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ratchet combination wrench set, metric, straight

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 5 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 0714251100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 5 PCS

Drive: Ring end POWERDRIV, modified bi-hexagon, finely toothed, 72 teeth

Standard: max. torque to DIN 899

Geometry: Straight ring end, jaw angle 15°

Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end

Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement

Material: Chromium-vanadium steel

Basic body surface: chrome-plated, matt satin finish

Contents: 5 pieces

1 ratchet combination wrench in each of the following sizes 8; 10; 13; 17; 19


Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Related products

Added to cart