Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xRatchet combination wrench set, metric, straight
Code: 0714251100
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
In plastic holder, 5 pieces
Drive: Ring end POWERDRIV, modified bi-hexagon, finely toothed, 72 teeth
Standard: max. torque to DIN 899
Geometry: Straight ring end, jaw angle 15°
Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end
Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Contents: 5 pieces
1 ratchet combination wrench in each of the following sizes 8; 10; 13; 17; 19
Notice
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.