Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Adhesive lubricant HHS® Grease

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Colour: Brilliant white
  • Shelf life from production: 24 Month
  • Contents: 400 ml
  • Chemical basis: Mineral oil
  • AOX-free: Yes
  • Density: 0.78 g/cm³
  • Max. short-term temperature resistance: 200 °C
  • Acid-free: Yes
  • Resin-free: Yes
  • Max. temperature conditions: 150 °C
  • Oil basis: Mineral oil
  • Min. temperature conditions: -15 °C
  • Min. flashing point: 200 °C
  • Resistance against: Water, Salt water, Weak lyes, Weak acids
  • Material compatibility: Steel, Non-ferrous metals, Stainless steel, EPDM, FKM, NBR

Chemical basis

Smell/fragrance

Code

Package / Quantity

Price (AMD)

Mineral oil

Characteristic

x 0

Code: 08931067

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Chemical basis Mineral oil
  • Oil basis Mineral oil
  • Colour Brilliant white
  • Smell/fragrance Characteristic
  • Density 0.78 g/cm³
  • Min. temperature conditions -15 °C
  • Max. temperature conditions 150 °C
  • Max. short-term temperature resistance 200 °C
  • Min. flashing point 200 °C
  • Silicone-free Yes
  • Acid-free Yes
  • Resin-free Yes
  • AOX-free Yes
  • Resistance against Water, Salt water, Weak lyes, Weak acids
  • Material compatibility Steel, Non-ferrous metals, Stainless steel, EPDM, FKM, NBR
  • Contents 400 ml
  • Shelf life from production 24 Month
Specification

Durable

  • Excellent sealing behaviour against moisture and dirt. This provides optimum oxidation resistance and extends lubrication intervals.
  • Excellent corrosion protection

Excellent material compatibility

  • Excellent compatibility with plastic
  • Neutral behaviour on painted substrates

Contains PTFE solid lubricant

  • Once the grease film has been stripped, lubrication is taken over by PTFE (dry-running properties)
  • Good temperature-resistance

Special white pigmentation

Optimal lubrication point detection during maintenance and inspection.

Resistant to splashed water, salt water, weak acids and alkalis

Silicone-free, resin-free, acid-free and AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart