Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Premium rim cleaner

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Colour: Yellow green
  • Shelf life from production: 36 Month
  • AOX-free: Yes
  • Bio-degradable: Yes
  • Min. flashing point: 100 °C
  • Density/conditions: 1,08 g/cm³ / at 20°C
  • Chemical basis: Mixture of surfactants and selected complex compounds
  • pH value/conditions: 7.5 / undiluted
  • Free of phosphoric acid: Yes

Contents

Weight of content

Container

Chemical basis

Code

Package / Quantity

Price (AMD)

400 ml

432 g

Aerosol can

Mixture of surfactants and selected complex compounds

x 0

Code: 0893476500

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 400 ml
  • Weight of content 432 g
  • Container Aerosol can
  • Chemical basis Mixture of surfactants and selected complex compounds
  • Smell/fragrance Characteristic
  • Colour Yellow green
  • pH value/conditions 7.5 / undiluted
  • Min. flashing point 100 °C
  • Density/conditions 1,08 g/cm³ / at 20°C
  • Shelf life from production 36 Month
  • AOX-free Yes
  • Silicone-free Yes
  • Free of phosphoric acid Yes
  • Bio-degradable Yes

5 l

5.4 kg

Canister

Mixture of surfactants and selected complex compounds

x 1

Code: 0893476505

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Weight of content 5.4 kg
  • Container Canister
  • Chemical basis Mixture of surfactants and selected complex compounds
  • Smell/fragrance Characteristic
  • Colour Yellow green
  • pH value/conditions 7.5 / undiluted
  • Min. flashing point 100 °C
  • Density/conditions 1,08 g/cm³ / at 20°C
  • Shelf life from production 36 Month
  • AOX-free Yes
  • Silicone-free Yes
  • Free of phosphoric acid Yes
  • Bio-degradable Yes

20 l

21.6 kg

Canister

Mixture of surfactants and selected complex compounds

x 0

Code: 0893476520

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Weight of content 21.6 kg
  • Container Canister
  • Chemical basis Mixture of surfactants and selected complex compounds
  • Smell/fragrance Characteristic
  • Colour Yellow green
  • pH value/conditions 7.5 / undiluted
  • Min. flashing point 100 °C
  • Density/conditions 1,08 g/cm³ / at 20°C
  • Shelf life from production 36 Month
  • AOX-free Yes
  • Silicone-free Yes
  • Free of phosphoric acid Yes
  • Bio-degradable Yes
Specification

Colour change indicates that product is working

Easy-to-clean finish

Reduced adhesion of brake dust by the formation of a protective film on the wheel rim.

Acid-free, powerful additive concentration

  • Protects rim surface and wheel bolts
  • Even removes flash rust particles
  • Simple and sparing to use

Aerosol can with pure air as propellant

  • 360u00b0 application: Sprays in all positions
  • Perfect spray finish

No flammable or harmful propellant gases

Product is not mixed with propellant

  • Almost complete emptying
  • Optimum protection of product

Safe

  • Does not form explosive vapour/air mixtures.
  • If used properly, does not impair/interfere with coalescence separator.
Notice

Do not apply to hot wheel rims or in direct sunlight, and do not allow to dry. Protect from frost.

For more information, please refer to the technical data sheet.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart