Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination wrench assortment, offset

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 21 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 071330252

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 21 PCS
Specification

Drive: Ring side POWERDRIV, bi-hex

Standard: DIN 3113B/ISO 3318

Geometry: Ring side offset 10u00ba, jaw offset 15

The narrow design has minimised outer dimensions, pronounced rounded contours and de-burred edges

Material: Chromium-vanadium steel

Surface: Chrome-plated, polished heads and ring

Contents: 21 pieces

1 combination wrench in each size 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32, 34, 36, 41, 46

Related products

LAST VIEWED

Added to cart