Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Combination wrench set, extra long
+374(0) 60 708807
Tecnical Description
Number of pieces in assortment/set
Width across flats
Code
Package / Quantity
Price (AMD)
12 PCS
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm
Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113A/ISO 3318/7738
Geometry: Ring end angled 15°, jaw angle 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, heads and ring polished
Contents: 12 pieces
1 each of combination wrench, extra-long, size 10; 11; 12; 13; 14; 17; 19; 22; 24; 27; 30; 32
Related products
LAST VIEWED