12 pcs.
Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113A/ISO 3318/7738
Geometry: Ring end angled 15°, jaw angle 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, heads and ring polished
Contents: 12 pieces
1 each of combination wrench, extra-long, size 10; 11; 12; 13; 14; 17; 19; 22; 24; 27; 30; 32
Combination wrench set, extra long including:

1x
Art.-no.: 071330810
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS10
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330811
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS11
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330812
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS12
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330813
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS13
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330814
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS14
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330817
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS17
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330819
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS19
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330822
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS22
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330824
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS24
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330827
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS27
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330830
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS30
ZEBRA
Metric, extra long type

1x
Art.-no.: 071330832
Combination wrench, extra long
COMBIWRNCH-ANGL-EXTRA-LONG-WS32
ZEBRA
Metric, extra long type