Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Adhesive lubricant HHS 6000 PLUS
+374(0) 60 708807
Tecnical Description
Chemical basis
Oil basis
Colour
Smell/fragrance
Code
Package / Quantity
Price (AMD)
Code: 0893106202
Catalogue page as PDF 1
Tecnical Description
High-performance lubricating oil for extreme speeds
Universal, synthetic high-performance lubricating oil with outstanding lubricating properties thanks to the addition of boron nitride.
Excellent creep behaviour and effective surface protection
The low viscosity enables extremely free movement and friction reduction even at extremely high speeds. Excellent creep properties provide deep lubrication and protection. Effective surface protection against wear and corrosion is produced.
Reliable wear protection
The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).
Free of microplastics
Silicone-, resin- and acid-free, free from n-hexane
Notice
Lubricant is not harmful to health, making it ideally suited for the food processing industry.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products