Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

ADHESIVE LUBRICANT HHS® 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Chemical basis : Mineral oil
  • Oil basis: Synthetic hydrocarbons
  • Colour: Transparent
  • Smell/fragrance: Characteristic

Chemical basis

Oil basis

Colour

Smell/fragrance

Code

Package / Quantity

Price (AMD)

Mineral oil

Synthetic hydrocarbons

Transparent

Characteristic

x 1

Code: 08931063

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Transparent
  • Smell/fragrance Characteristic
  • Chemical basis Mineral oil
  • Oil basis Synthetic hydrocarbons

Extremely temperature-resistant, fully synthetic penetrating oil with PTFE

Reliable lubrication

  • Gets into the areas where the lubricating oil needs to work (excellent creeping properties)
  • Ideally suited for invisible lubricating points

Reliable wear protection

  • Contains PTFE solid lubricant
  • Once the grease film has been torn off, the PTFE performs the lubrication (emergency running property)
  • Permanent anti-skid protective film for high temperature loads

Long-term effect for reliability

  • Reliable and long-term protection against corrosion
  • Does not oxidise (harden) up to +200°C, briefly up to +250°C
  • No carbonisation residues

Safe application

  • Good compatibility with the majority of plastics, O-rings and X-rings
  • Neutral behaviour with painted surfaces

Resistant to spray water and salt water, weak acids and bases

Free from silicone, resin and acids

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart