Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

HHS® DRYLUBE ADHESIVE LUBRICANT

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Shelf life from production: 24 Month
  • Contents: 400 ml
  • Min. temperature conditions: -30 °C
  • Max. short-term temperature resistance: 180 °C
  • AOX-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Resistance against: Salt water, Weak lyes, Weak acids, Splash
  • Chemical basis: Synthetic wax oxidant
  • Density: 0.714 g/cm³
  • Max. temperature conditions: 100 °C
  • Min. flashing point: 130 °C
  • Pour point: -20 °C

Chemical basis

Smell/fragrance

Code

Package / Quantity

Price (AMD)

Synthetic wax oxidant

Characteristic

x 1

Code: 08931066

Product information

Catalogue page as PDF 1

Tecnical Description

  • Smell/fragrance Characteristic
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Min. flashing point 130 °C
  • Max. short-term temperature resistance 180 °C
  • Density 0.714 g/cm³
  • Min. temperature conditions -30 °C
  • Max. temperature conditions 100 °C
  • Resistance against Salt water, Weak lyes, Weak acids, Splash
  • Pour point -20 °C
  • Silicone-free Yes
  • Resin-free Yes
  • Acid-free Yes
  • Chemical basis Synthetic wax oxidant
  • Contents 400 ml

Shear-proof dry synthetic wax with PTFE

Dry synthetic wax

  • Lubricant does not shear on fast-rotating and rotating parts
  • Low adhesion of dust
  • Excellent corrosion protection

Outstanding creep and gap penetration characteristics

  • Lubricates hard-to-reach areas
  • Penetrates even the smallest gaps
  • Protects against "sagging"

Contains PTFE solid lubricant

Good emergency running property and temperature resistance.

Excellent material compatibility

  • Protects and maintains O-rings and X-rings
  • Compatible with plastic
  • Neutral behaviour with painted surfaces

Resistant to spray water and salt water, weak acids and bases

Free from silicone, resin and acids

Notice

This product is not subject to the viscosity classification.

Shortly after being sprayed on, the product forms a highly effective, wax-based dry lubricating film, thereby ensuring optimum corrosion protection.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart