Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Copper spray CU 800

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Contents: 300 ml
  • Shelf life from production: 24 Month
  • Container: Aerosol can
  • Colour: Copper
  • Min. temperature conditions: -40 °C
  • AOX-free: Yes
  • Min. flashing point: 250 °C
  • Chemical basis: Soft metal-containing semi-synthetic base grease
  • Density: 1.1 g/cm³
  • Max. temperature conditions: 1200 °C
  • VOC concentration (CH): 463 g/l

Contents

Chemical basis

Density

Code

Package / Quantity

Price (AMD)

300 ml

Soft metal-containing semi-synthetic base grease

1.1 g/cm³

x 0

Code: 0893800

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 300 ml
  • Chemical basis Soft metal-containing semi-synthetic base grease
  • Colour Copper
  • Density 1.1 g/cm³
  • Smell/fragrance Characteristic
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 1200 °C
  • Min. flashing point 250 °C
  • VOC concentration (CH) 463 g/l
  • Silicone-free Yes
  • AOX-free Yes
  • Container Aerosol can
  • Shelf life from production 24 Month
Specification

Very high resistance

  • Temperature application range from u201340u00b0C to +1200u00b0C for dry lubrication
  • Resistant to water, diluted alkalis and diluted acids

High, long-lasting lubrication

Provides long-lasting protection against burning-on and seizing, galling, wear, corrosion and frictional corrosion.

Silicone-free and AOX-free

Notice

Do not apply to brake discs or brake linings.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart