Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination wrench assortment, inch

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 12 PCS
  • Width across flats: 9/16 inch, 7/8 inch, 7/16 inch, 5/8 inch, 3/8 inch, 3/4 inch, 1 inch, 1 1/8 inch, 1 1/4 inch, 11/16 inch, 1 1/16 inch, 1/2 inch

Number of pieces in assortment/set

Width across flats

Code

Package / Quantity

Price (AMD)

12 PCS

9/16 inch, 7/8 inch, 7/16 inch, 5/8 inch, 3/8 inch, 3/4 inch, 1 inch, 1 1/8 inch, 1 1/4 inch, 11/16 inch, 1 1/16 inch, 1/2 inch

x 0

Code: 071330341

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 12 PCS
  • Width across flats 9/16 inch, 7/8 inch, 7/16 inch, 5/8 inch, 3/8 inch, 3/4 inch, 1 inch, 1 1/8 inch, 1 1/4 inch, 11/16 inch, 1 1/16 inch, 1/2 inch
Specification

Drive: Ring side POWERDRIV, bi-hex

Standard: DIN 3113A/ISO 3318/778

Geometry: Ring side angled 15u00b0, jaw offset 15u00b0

Material: Chromium-vanadium steel

Surface: Chrome-plated, polished heads and ring

Contents: 12 pcs

1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 1; 1 1/16; 1 1/8; 1 1/4

Related products

LAST VIEWED

Added to cart