Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination wrench assortment, short type

Log in to see price

+374(0) 60 708807

Tecnical Description

Number of pieces in assortment/set

Width across flats

Code

Package / Quantity

Price (AMD)

17 PCS

6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm

x 1

Code: 071330141

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
  • Number of pieces in assortment/set 17 PCS

28 PCS

5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 34 mm

x 1

Code: 071330142

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 28 PCS
  • Width across flats 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 34 mm

11 PCS

8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm

x 0

Code: 071330140

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 11 PCS
  • Width across flats 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm
  • Drive: Ring side POWERDRIV® bi-hexagon
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring end angled 15º, jaw angle 15º

Related products

LAST VIEWED

Added to cart