Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination wrench set, extra long

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 11 PCS
  • Width across flats: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm, 8 mm

Number of pieces in assortment/set

Width across flats

Code

Package / Quantity

Price (AMD)

11 PCS

10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm, 8 mm

x 0

Code: 071330850

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 11 PCS
  • Width across flats 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm, 8 mm
Specification

Drive: Ring side POWERDRIV, bi-hex

Standard: DIN 3113A/ISO 3318/7738

Geometry: Ring side angled 15u00b0, head offset 15u00b0

Material: Chrome-vanadium steel

Surface: Chrome-plated, heads and ring polished

Contents: 11 pcs.

1 each of combination wrench, extra long, size 8; 10; 11; 12; 13; 14; 16; 17; 18; 19; 22

Related products

Added to cart