xCombination wrench set, extra long
Code: 071330850
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113A/ISO 3318/7738
Geometry: Ring side angled 15u00b0, head offset 15u00b0
Material: Chrome-vanadium steel
Surface: Chrome-plated, heads and ring polished
Contents: 11 pcs.
1 each of combination wrench, extra long, size 8; 10; 11; 12; 13; 14; 16; 17; 18; 19; 22