Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Ratchet combination wrench
+374(0) 60 708807
Tecnical Description
Width across flats
Thickness of jaw
Width of jaws (outside)
Ring thickness
Code
Package / Quantity
Price (AMD)
Drive: Modified POWERDRIV bi-hexagon ring end, open end with open ratchet segment
Standard: max. torque to DIN 899
Geometry: Straight ring end, jaw angle 15u00b0
Simply turn the key to change the direction of rotation.
Extremely slimline version for working in extremely tight spaces, ring core with precision-manufactured ring end for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Related products
LAST VIEWED