xRatchet combination wrench
Code: 071425915
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Drive: Modified POWERDRIV bi-hexagon ring end, open end with open ratchet segment
Standard: max. torque to DIN 899
Geometry: Straight ring end, jaw angle 15u00b0
Simply turn the key to change the direction of rotation.
Extremely slimline version for working in extremely tight spaces, ring core with precision-manufactured ring end for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish