Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hand-lever grease gun

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Length: 370 mm
  • NLGI grade: 2
  • Material of the hose: Synthetic rubber
  • Material of the grip handle: Polyethylene
  • Product weight (per item): 1287 g
  • Working pressure: 400 bar
  • Max. working pressure: 800 bar

Material

Material of the hose

Material of the grip handle

Length

Code

Package / Quantity

Price (AMD)

Steel

Synthetic rubber

Polyethylene

370 mm

x 1

Code: 098600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Working pressure 400 bar
  • Length 370 mm
  • Material of the hose Synthetic rubber
  • NLGI grade 2
  • Product weight (per item) 1287 g
  • Material Steel
  • Material of the grip handle Polyethylene
  • Max. working pressure 800 bar
  • Feed quantity can be dispensed up to 1.5 cm³
  • Working pressure 400 bar
  • Maximum pressure up to over 800 bar
  • Actuating force 50 to 330 N with feed pressures from 50 to 400 bar
  • Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards
  • Supplied with reinforced rubber hose and nozzle (M10x1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart